2.5" Filled Pressure Gauge, 30" Hg to 30 psi

Representative image only.
Item # 6808102
KemX® diaphragm prevents freezing and clogging
  • Accuracy of ±1% full-scale
  • Glycerin fill
  • High-resolution pressure intervals
  • 1 year warranty

PRODUCT OPTIONS

₹10,800.00INR / Each

₹34,000.00 - ₹43,100.00INR / Each

for an additional
₹34,000.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±1% full-scale (ANSI/ASME Grade 1A)
  • Dial Size (in)2.5
  • Dial Size (mm)64
  • Max Pressure (PSI)30
  • Min Temperature (° F)-40
  • Max Temperature (° F)150
  • Min Temperature (° C)-40
  • Max Temperature (° C)66
  • Max Vacuum (" Hg)30
  • Liquid FillGlycerin
  • Wetted MaterialsBeryllium copper, brass, phosphor bronze
  • CaseZytel nylon with 1/2" blow-out plug
  • Lens MaterialAcrylic
  • Process Connection1/4" NPT(M), lower
  • Unit Of Measurement" Hg, psi
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Description2.5" Filled Pressure Gauge, 30" Hg to 30 psi
  • Warranty1 year
1 Year WarrantyIP 65

Key Features

  • Accuracy of ±1% full-scale
  • Glycerin fill
  • High-resolution pressure intervals
  • 1 year warranty

More About this Item

These SPAN™ liquid-filled industrial pressure gauges feature the KemX diaphragm, located within the pressure connection, to prevent the freezing of the liquid fill while also preventing the clogging of the process connection. An additional feature of these gauges is the internal compensating diaphragm, eliminating internal case pressure that can cause shifts in accuracy during large changes in process and ambient temperature. The internal diaphragm also allows the liquid to be totally filled to the top of the gauge with no bubbles.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat