6 W LED Dual Gooseneck Microscope Illuminator

Representative image only.
Item # 7890507
Powerful illuminators with fiber optic halogen, LED, ring light, and more
  • Eight different illuminators for a range of applications
  • 6500° Kelvin lamp color tempertaure
  • 24000lx at 100mm brightess
  • Manufactured under ISO 9001 Standards
  • 1 year warranty

PRODUCT OPTIONS

₹36,400.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Brightness (watts)3
  • Lamp Color Temperature6500°
  • Illuminator Height (in)2.75
  • Illuminator Width (in)4.1875
  • Illuminator Depth (in)5.5
  • Illuminator Height (cm)7
  • Illuminator Width (cm)10.6
  • Illuminator Depth (cm)14
  • Power (VAC)85 to 265
  • Power (Hz)50/60
  • Warranty1 Year
Conformite Europeenne1 Year Warranty

Key Features

  • Eight different illuminators for a range of applications
  • 6500° Kelvin lamp color tempertaure
  • 24000lx at 100mm brightess
  • Manufactured under ISO 9001 Standards
  • 1 year warranty

More About this Item

Illuminators are designed for use with stereo microscopes.

This microscope illuminator features two long LED cables with 3 watt lamps each that can be bent into various positions. Light source is a 85-265VAC/50-60Hz unit.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat