Adam Equipment PMB 163 115V Moisture Analyzer, 160g x 1mg, 0.01% 115V

Representative image only.
Adam Equipment Mfr # PMB 163-115V – Item # 1170264
Simple operation and unlimited data storage
  • Effectively transfer data with the built-in USB and RS-232 interface ports
  • Internal memory stores settings for commonly used procedures
  • Three preprogrammed settings for heating sample, ramp up, step and standard simplify operations
  • Pan lifter allows safe removal of hot sample pans
  • Large backlit display with dual text prompts simplify operation
  • Security locking slot for Kensington™-type lock and cable prevents theft
  • 5 year warranty

PRODUCT OPTIONS

₹607,000.00INR / Each

₹25,500.00 - ₹34,500.00INR / Each

for an additional
₹25,500.00INR / Each
for an additional
₹34,500.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)160
  • Readability (g)0.001
  • Repeatability (g)0.001;0.001;0.002
  • Linearity (g)0.002
  • Weighing Unitsg, %M, %S, ATRO %M, ATRO %S
  • Calibration TypeExternal calibration
  • LanguagesEnglish, French, German, Spanish
  • OutputRS-232 / USB
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)3
  • Auto ShutoffNo
  • Low Battery IndicatorNo
  • Power (VAC)110 to 120;115
  • Length (InchShort)14 1/5
  • Height (in)14;7 19/64
  • Width (in)9 3/4;9 51/64
  • Depth (in)7 1/4
  • Pan Diameter (in)3 29/32
  • Display Height (in)29/32
  • Timer (min)99
  • Heater TypeSingle 400W Halogen Lamp
  • Min Temperature (° C)50
  • Max Temperature (° C)160
  • DescriptionMoisture Analyzer, 160g x 1mg, 0.01% 115V
  • Warranty5 Years
5 Year WarrantyConformite EuropeenneUL Listed.

Key Features

  • Effectively transfer data with the built-in USB and RS-232 interface ports
  • Internal memory stores settings for commonly used procedures
  • Three preprogrammed settings for heating sample, ramp up, step and standard simplify operations
  • Pan lifter allows safe removal of hot sample pans
  • Large backlit display with dual text prompts simplify operation
  • Security locking slot for Kensington™-type lock and cable prevents theft
  • 5 year warranty

More About this Item

Fast response time and easy-to-use functionality make the PMB balance ideal for a range of different applications. Just connect a USB memory stick and download results as they are taken. An automatic test setting function lets you quickly run multiple tests, internal memory lets you store a range of test procedures that can be recalled at a touch of a button to make setup and changing from one product to another simple. A soft-closing door protects heating element, and auto test start setting begins analysis when lid closes. ShockProtect™ overload protection prevents damage to internal weighing components and offers continued performance and long-term usability.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat