Additel ADT273EX Handheld Pressure Calibrator, 0.02% FS, -15 to 1000 psi

Representative image only.
Additel Mfr # ADT273EX-CP1k-PSI-N – Item # 6833948
An intrinsically safe handheld multifunctional pressure calibrator with a color touchscreen, smartphone like interface, and built-in quick test tasks
  • Intrinsically safe
  • Field switchable pressure module
  • Dual digital pressure module Inputs
  • Color touchscreen display
  • Built-in quick test task feature
  • Built-in barometer
  • Intuitive smartphone like interface
  • Bluetooth and USB communication
  • Communicates with Additel's Link mobile app

₹1,302,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Measurement (mA)30
  • Min Measurement (mA)-30
  • Max Frequency (Hz)50000
  • Min Frequency (Hz)0.01
  • Current Accuracy (mA)0.015%RDG + 0.005%FS
  • Max Temperature (° C)50
  • Operating Temperature Range -20 to 50°C
  • Max Pressure1000 psi
  • Min Pressure -15 psi
  • Pressure Accuracy0.02% FS
  • Burst Pressure3x
  • Overpressure1.2x
  • Display Type4.4-inch color display capacitive screen, transflective, with LED backlight
  • OutputIsolate USB-Type C (slave), Bluetooth
  • Width (in)4 1/8
  • Height (in)2 1/25
  • Length (in)6 31/32
  • Width (cm)10.5
  • Height (cm)5.2
  • Length (cm)17.7
  • DescriptionHandheld Pressure Calibrator, 0.02% FS, -15 to 1000 psi
  • Warranty1 year
1 Year Warranty

Key Features

  • Intrinsically safe
  • Field switchable pressure module
  • Dual digital pressure module Inputs
  • Color touchscreen display
  • Built-in quick test task feature
  • Built-in barometer
  • Intuitive smartphone like interface
  • Bluetooth and USB communication
  • Communicates with Additel's Link mobile app

More About this Item

This innovative Additel product drastically improves explosion-proof field testing and calibration. The Additel 273Ex has a built-in atmospheric pressure sensor, so that absolute pressure and gauge pressure are easily facilitated. With three pressure module inputs, one switchable at the bottom and two digital inputs on the side, the user can configure the setup accordingly and easily meet the needs of pressure calibration and testing in virtually any environment. The color touchscreen display provides a refreshing and intuitive experience. With an easy to navigate menu structure and fast touchscreen response, you will find the ADT273Ex calibrator simple yet powerful to use. The easy-to-read display isn’t just fun to use, but it’s built rugged to handle the demands of a busy technician in the field or the laboratory.

ADT273Ex has passed the most stringent ATEX, IECEX, CSA, and UKCA intrinsic safety certifications from authoritative organizations. The explosion-proof level is Ex ia IIC T4 Ga. It can be widely used in potentially explosive gas environments, such as oil and gas platforms, refineries, chemical and petrochemical plants, pharmaceutical, energy, and gas processing industries. Each intrinsically safe calibrator has an advanced transflective color LCD display which has enhanced visibility when viewed in direct sunlight. No matter where your work takes you, this calibrator is up to the task.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat