Alicat Liquid Flowmeter with Display, 0 - 0.5 CCM

Representative image only.
Alicat Mfr # L-0.5CCM-D – Item # 1530917
Accurately measures flow rate, pressure, and temperature of liquids in real-time
  • No warm-up required
  • Thirty millisecond measurement response time
  • Steady state control 2-100% of full scale
  • NIST-traceable accuracy up to ±2% of full scale
  • IP40 rating
  • Lifetime warranty

PRODUCT OPTIONS

Call For Price

₹102,000.00INR / Each

for an additional
₹102,000.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.
Often Bought With

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±2% of full scale
  • Repeatability±0.2% of full scale
  • Width (InchShort)2 3/8
  • Max Pressure (PSI)75
  • Height (InchShort)6 19/64
  • Min Flow Rate (SCCM)0
  • Max Flow Rate (SCCM)0.5
  • Wetted MaterialsStainlesss steel, Fluoroelastomers
  • Min Operating Temperature (° F)14
  • Min Operating Temperature (° C)-10
  • Max Operating Temperature (° F)140
  • Max Operating Temperature (° C)60
  • Process ConnectionM5 female (10-32 compatible)
  • Response Time (msec)10
  • Power VDC10
  • Electrical Connections6-pin locking, 8-pin mini-DIN, 8-pin M12, DB-9, DB-15
  • Display TypeBack-lit monochrome
  • CommunicationsRS-232
  • WarrantyLifetime
Conformite EuropeenneLifetime Warranty

Key Features

  • No warm-up required
  • Thirty millisecond measurement response time
  • Steady state control 2-100% of full scale
  • NIST-traceable accuracy up to ±2% of full scale
  • IP40 rating
  • Lifetime warranty

More About this Item

These liquid flowmeters are designed for high-performance applications where precise monitoring of fluid parameters is crucial. With a rapid control response time of just 30 milliseconds (ms), they provide real-time measurements of several key fluid properties, including flow rate, pressure, and temperature. This allows for accurate and stable control across a variety of liquids, such as water, methanol, ethanol, ammonia, dimethyl ether, iso-pentane, thiophene, iso-octane, and heptane.
The flowmeters offer an intuitive monochrome display where all the measurement data—flow rate, pressure, and temperature—can be easily viewed at the same time. The measurements are presented in cubic centimeters per minute (CCM), ensuring clarity for users working with precise fluid quantities.

Additionally, the flowmeters come with convenient bleed screws, enabling users to remove air pockets from the system quickly, ensuring optimal performance. For enhanced data management, the meters also feature a data I/O port, which allows for seamless logging of data to your computer, making it easy to monitor and analyze flow performance over time. These features make the flowmeter a reliable solution for various industrial applications requiring consistent and accurate fluid measurement.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat