Alicat Mass Flowmeter with Display, 0 - 0.5 SCCM, Battery Operated

Representative image only.
Alicat Mfr # MB-0.5SCCM-D – Item # 6780269
Provides fast, stable, repeatable flow rate control in milliseconds
  • Built-in rechargeable battery with up to 18 hours life
  • No warm-up required
  • Ninety-eight pre-loaded gas calibrations
  • Ten millisecond measurement response time
  • NIST-traceable accuracy up to ±0.5% of reading
  • IP40 rating
  • Limited lifetime warranty

PRODUCT OPTIONS

Call For Price

₹51,400.00INR / Each

for an additional
₹51,400.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.8% of reading + 0.2% of full scale
  • Repeatability±0.2% of reading + 0.02% of full scale
  • Width (InchShort)2 3/8
  • Height (InchShort)5 35/64
  • Max Pressure (PSI)75
  • Min Flow Rate (SCCM)0
  • Max Flow Rate (SCCM)0.5
  • Wetted MaterialsStainlesss steel, fluoroelastomers, alumina ceramic, glass, gold, heat-cured epoxy, heat-cured silicone rubber, polyamide, silicon
  • Min Operating Temperature (° F)14
  • Min Operating Temperature (° C)-10
  • Max Operating Temperature (° F)140
  • Max Operating Temperature (° C)60
  • Process Connection (NPT(F))1/8
  • Process ConnectionM5 female (10-32 compatible), shipped with Buna-N O-ring face seal to 1/8″ NPT female fittings
  • Response Time (msec)10
  • Power VDC5
  • BatteryRechargeable battery
  • Battery LifeUp to 18 hours
  • Electrical Connections6-pin locking, 8-pin mini-DIN, 8-pin M12, 9-pin DB-9, 15-pin DB-15
  • Display TypeBack-lit monochrome
  • CommunicationsRS-232
  • WarrantyLifetime
Conformite EuropeenneCanadian Standards AssociationLifetime Warranty

Includes

Built-in rechargeable battery and micro-USB to USB with wall adapter for power and communication.

Key Features

  • Built-in rechargeable battery with up to 18 hours life
  • No warm-up required
  • Ninety-eight pre-loaded gas calibrations
  • Ten millisecond measurement response time
  • NIST-traceable accuracy up to ±0.5% of reading
  • IP40 rating
  • Limited lifetime warranty

More About this Item

These portable mass flowmeters, with a fast control response time of 30 milliseconds (ms), offer quick integration into test stands for accurate verification without any warm-up time. They come with 98 pre-loaded gas calibrations, which can be switched seamlessly while maintaining accuracy. The stand-alone units measure mass flow, volumetric flow, temperature, and absolute pressure with flow rates displayed in standard cubic centimeters per minute (SCCM). Key features include a rechargeable battery, backlit monochrome display, data I/O port for logging data to your computer, and flexible mounting options, including upside-down installation.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat