Ashcroft 1009 Glycerin-Filled SS Pressure Gauge, 2.5" Dial, 1/4" NPT(M) Lower Connection, 0 to 30 psi

Representative image only.
Ashcroft Mfr # 25-1009-SWL-02L-30# – Item # 6802202
Liquid-filled to dampen vibration
  • Meets ASME B40.100 specifications
  • Corrosion resistant SS case
  • Dry gauges are field fillable
  • PowerFlex™ movement provides superior resistance to shock, vibration and pulsation
  • True Zero™ reduces reading errors by using “zero box” instead of conventional dial pins
  • MSL helium leak tested to 1X10-6 scc/s
  • Ventable fill plug
  • 5 year warranty

PRODUCT OPTIONS

₹21,800.00INR / Each

₹34,000.00 - ₹43,100.00INR / Each

for an additional
₹34,000.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • AccuracyASME B40.100, Grade 1A, +1% of span (Dry), +1.5% of span (Liquid-filled)
  • Dial Size (in)2.5
  • Dial Size (mm)63
  • Min Pressure (PSI)0
  • Max Pressure (PSI)30
  • Liquid FillGlycerin
  • Wetted Materials316 stainless steel
  • Case304 stainless steel
  • Lens MaterialPolycarbonate
  • Process Connection1/4" NPT(M), lower
  • Unit Of Measurementpsi
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Warranty5 years
5 Year Warranty

Key Features

  • Meets ASME B40.100 specifications
  • Corrosion resistant SS case
  • Dry gauges are field fillable
  • PowerFlex™ movement provides superior resistance to shock, vibration and pulsation
  • True Zero™ reduces reading errors by using “zero box” instead of conventional dial pins
  • MSL helium leak tested to 1X10-6 scc/s
  • Ventable fill plug
  • 5 year warranty

More About this Item

The Ashcroft® type 1009 Industrial Pressure Gauge is ideal for resisting chemical, weather or corrosion effects. Providing durability, reliability and performance, it is well-suited for aggressive process media applications. A good choice for satisfying many application and installation requirements. Available in 2.5" and 3.5" dial sizes, Ashcroft Duralife pressure gauges are liquid fillable and field convertible for panel mounting. Both zero and span adjustments are standard.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat