Ashcroft 20743.0 Digital Pressure Gauge, 3" Dial~1/4" NPT(M); vac To 60 PSI; Battery

Representative image only.
Ashcroft Mfr # 30-2074-SD-02L-30IHGV/60# – Item # 6833907
Three styles of gauges- battery, 4 to 20 mA, or in- line 12 to 36 VDC powered
  • In-line powered unit acts as gauge, transducer, and switch
  • Intrinsically- safe IP65 case
  • Easy to read five digit display
  • 1 year warranty

PRODUCT OPTIONS

Call For Price

₹34,000.00 - ₹43,100.00INR / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.25% full-scale
  • Dial Size (in)3
  • Dial Size (mm)76
  • Max Pressure (PSI)60
  • Min Temperature (° F)14
  • Max Temperature (° F)140
  • Min Temperature (° C)-10
  • Max Temperature (° C)60
  • Max Vacuum (" Hg)30
  • Wetted Materials17-4PH SS, 316 SS
  • CaseFiberglass-reinforced thermoplastic
  • Lens MaterialPolycarbonate
  • Process Connection1/4" NPT(M)
  • Unit Of Measurementpsi, " WC, ft WC, mPa, mbar, kPa, kg/cm², bar, " Hg, mm Hg
  • Display5-digit LCD, 0.88" H
  • Battery Type2 AA (included)
  • Battery Life1000 hours
  • Enclosure RatingIP65
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Resolution0.00001" Hg
  • Warranty1 year
1 Year WarrantyConformite EuropeenneFM ApprovedIP 65

Includes

2 AA batteries.

Key Features

  • In-line powered unit acts as gauge, transducer, and switch
  • Intrinsically- safe IP65 case
  • Easy to read five digit display
  • 1 year warranty

More About this Item

Digital industrial gauge is perfect for pharmaceutical and biotech with its .25% terminal point accuracy. The multi-functionality of the gauge is great for chemical, pulp and paper, wastewater, and filtration processes, using local indication with the 4 to 20 mA output and switching options. Switch is rated for 125 VAC, 0.5 amp. Because the unit is digital, the switching option has unlimited deadband throughout the range of the gauge, and gives the unit superior set point flexability. Loop and in-line gauges have output signals that enable monitoring and control from remote areas such as control rooms or enclosures. Gauge range is vacuum to 20,000 psi.


Quarter percent accuracy includes linearity, hysteresis, repeatability, and termina

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat