Ashcroft 20893.0 High-accuracy digital test gauge, 0 to 30" Hg range

Representative image only.
Ashcroft Mfr # 30-2089-SD-02L-30IHGV – Item # 6833000
Readings with 0.05% full-scale accuracy – including the effects of hysteresis, linearity, repeatability, and temperature
  • Intrinsically-safe, portable test gauges meet ASME B40.7 requirements
  • NEMA 4/IP65 rated stainless steel casing
  • Display results in any of 12 units of measurement and seven different languages
  • 1 year warranty

PRODUCT OPTIONS

₹321,000.00INR / Each

₹34,000.00 - ₹43,100.00INR / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.05% full-scale
  • Dial Size (in)3
  • Dial Size (mm)76
  • Min Temperature (° F)0
  • Max Temperature (° F)150
  • Min Temperature (° C)-18
  • Max Temperature (° C)63
  • Max Vacuum (" Hg)30
  • Min Vacuum (" Hg)0
  • Wetted Materials316 SS
  • Case300 SS
  • Lens MaterialPolycarbonate
  • Process Connection1/4" NPT(M)
  • Unit Of Measurementpsi, " Hg, " WC, ft WC, bar, mbar, kPa, MPa, mm Hg, cm WC, mm WC, kg/cm²
  • Display4.5-digit LCD, 1" H (25.4 mm)
  • Battery Type3 AAA (included)
  • Battery Life1000 hours continuous (without backlight)
  • Enclosure RatingNEMA 4, IP65
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Resolution0.01" Hg
  • Warranty1 year
1 Year WarrantyConformite EuropeenneCanadian Standards AssociationFM ApprovedIP 65

Includes

3 AAA batteries.

Key Features

  • Intrinsically-safe, portable test gauges meet ASME B40.7 requirements
  • NEMA 4/IP65 rated stainless steel casing
  • Display results in any of 12 units of measurement and seven different languages
  • 1 year warranty

More About this Item

Gauges feature a 3" dial, all stainless steel construction, 1" high LCD with 11/16" high characters, zero/clear button, backlighting with adjustable contrast, min/max function, % full scale bar graph, low battery indicator, and 12 selectable engineering units. Password protected field calibration and disable functions. Gauge is FM Approved Class I, Div. 1.
What’s included: carrying pouch, 3 AAA batteries, and 10-point calibration chart.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat