Ashcroft DG25 Digital Pressure Gauge with Backlight, Compound; 30" Hg, 100 psi

Representative image only.
Ashcroft Mfr # DG2551L0NAM02L100#&V-XZZ – Item # 6833407
Stainless steel sensor and nine engineering units make this gauge suitable for many applications
  • ±0.5% full-scale accuracy
  • IP67 rated case
  • Easy-to-read, 5-digit display with 20-segment bar graph
  • 30 in Hg to 100 psi range
  • 1 year warranty

PRODUCT OPTIONS

₹76,500.00INR / Each

₹34,000.00 - ₹43,100.00INR / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Length (")2 3/4
  • Accuracy±0.5% full-scale
  • Width (InchShort)1 39/64
  • Dial Size (in)2.5
  • Dial Size (mm)64
  • Height (InchShort)4
  • Max Pressure (PSI)100
  • Min Temperature (° F)-4
  • Max Temperature (° F)140
  • Min Temperature (° C)-20
  • Max Temperature (° C)60
  • Max Vacuum (" Hg)30
  • Wetted Materials17-4PH SS, 316L SS
  • CaseABS plastic
  • Lens MaterialPolycarbonate
  • Process Connection1/4" NPT(M), lower
  • Unit Of Measurementpsi, " Hg, cm Hg, mm Hg, kPa, mPa, bar, kg/cm², ft WC, and user-defined unit
  • Display5-digit LCD, 0.5" H
  • Battery Type2 AA (included)
  • Battery Life2000 hours minimum
  • Enclosure RatingIP67
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Resolution0.1" Hg
  • Warranty1 year
1 Year WarrantyUL Listed to Canadian safety standards.Conformite EuropeenneIP 67UL Listed.

Key Features

  • ±0.5% full-scale accuracy
  • IP67 rated case
  • Easy-to-read, 5-digit display with 20-segment bar graph
  • 30 in Hg to 100 psi range
  • 1 year warranty

More About this Item

A versatile and economic choice for a wide variety of pressure measurement applications. Gauges feature easy-to-use, three-button keypad programming. Cycle life of 108 makes these gauges a great value.

Case material is made of PC/ABS. Gauges feature tare, min/max memory, and nine engineering plus one custom engineering units, as well as a bright backlight. Sensor is welded to the socket for added durability. Max pressure indication reduces chances of damage to the unit. Burst pressure rating is 300 to 800% of range. Gauges meet ASME B40.7 safety requirement. Other pressure connections, such as 1/8" NPT(M), are available. Call for assistance.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat