Aven Tools Cyclops Digital Microscope, HDMI, 2 MP, 12X to 132X; 100 to 240 VAC

Representative image only.
Aven Tools Mfr # 26700-401 – Item # 4870832
View magnified images on a large screen for user comfort and added productivity
  • HDMI output allows easy connection to an HD monitor
  • 2 megapixel sensor offers exceptionally crisp, high-resolution images
  • 30 white LEDs provide bright illumination
  • Included 11" high aluminum stand for large working distance
  • 12 to 132x magnification
  • 1 year warranty

₹233,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Magnification12 to 132x
  • Maximum Magnification132x
  • Illuminator(s)30 white LED, adjustable brightness
  • Stand Type11"H aluminum stand
  • Image Sensor2 megapixel CMOS sensor
  • OutputHDMI
  • Data Format(s)Output 1080P (1920*1080 Pixel) image
  • Cable(s)HDMI
  • Height (InchShort)6
  • Depth (in)4.2
  • Width (InchShort)4.2
  • Height (cm)15.2
  • Depth (cm)10.6
  • Width (cm)10.6
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionDigital Microscope, Cyclops HDMI [12x to 132x] with 4x Lens
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneUL Listed.

Includes

4X objective lens, HDMI cable, aluminum stand, IR remote controller, white balance card, and power adapter.

Key Features

  • HDMI output allows easy connection to an HD monitor
  • 2 megapixel sensor offers exceptionally crisp, high-resolution images
  • 30 white LEDs provide bright illumination
  • Included 11" high aluminum stand for large working distance
  • 12 to 132x magnification
  • 1 year warranty

More About this Item

Minimize user fatigue from hunching over microscope eyepieces by connecting the Cyclops digital inspection microscope to a monitor. A convenient HDMI output allows quick connection to an HD monitor to produce a sharp, high-resolution image. Examine objects of various size is made easy with 30 adjustable intensity LEDs and a large working distance. Control focus and lighting remotely using an infrared remote controller. To connect to a PC order Cyclops 3.0 with USB 3.0 Type C output.

USB port for firmware updates only, not for computer connectivity.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat