Aven Tools Tweezers, Stainless Steel, Straight, Thick, Flat, Strong Tips, 4-3/4"L

Representative image only.
Aven Tools Mfr # 18032USA – Item # 0728702
Ideal for micro electronics and precision assembly
  • Lifetime warranty
  • Beaker features a 150 mL capacity
  • Designed with graduation range from 20 to 140 mL in 20 mL intervals
  • Features yellow colored markings

PRODUCT OPTIONS

₹1,600.00INR / Pkg of 1

SPECS & DESCRIPTION

Specifications & Description

  • Overall Length (in)4 3/4
  • Overall Length (cm)10.07
  • MaterialStainless Steel
  • SterileNo
  • StyleStraight, Thick, Flat, Strong Tips
  • DescriptionTweezers, Stainless Steel, Straight, Thick, Flat, Strong Tips, 4-3/4"L
  • WarrantyLimited Lifetime
Limited Lifetime Warranty

Key Features

  • Lifetime warranty
  • Beaker features a 150 mL capacity
  • Designed with graduation range from 20 to 140 mL in 20 mL intervals
  • Features yellow colored markings

More About this Item

These finely crafted stainless steel tweezers feature hand finished points for accuracy and excellent tip hardness. Anti-glare finish reduces eye strain. The tweezers are also anti-magnetic, anti-acid, and acid resistant.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat