Benchtop Heat Protector, Glass Ceramic; 9" x 9" Tile

Representative image only.
Item # 0600500

₹12,900.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)9
  • Length (in)9
  • Length (cm)22.86

More About this Item

Keep your benchtop safe from hot labware. Plate has corner feet to prevent heat contact with benchtop.
Glass ceramic surface resists stains and is easy to clean. Temp range is from –392 to 1200°F (–236 to 649°C).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat