Binder BF56 Avantgarde Mechanical Convection Incubator, 2.1 cu ft, 120 VAC

Representative image only.
Binder Mfr # 9010-0314 – Item # 3907303
Exceptional efficiency and perfect temperature accuracy thanks to the very latest APT.line™ technology
  • Class 3.1 independent temperature safety device (DIN 12880) with visual temperature alarm
  • Adjustable exhaust air flap
  • Inner tempered glass door for quick viewing of samples
  • 2 year warranty

PRODUCT OPTIONS

Call For Price

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)2.1
  • Capacity (Liters)59
  • Max Temperature (° C)100
  • Temperature Uniformity±0.3 at 37°C
  • Temperature Stability±0.1
  • Overall Depth (in)22 1/4
  • Overall Depth (cm)56.5
  • Overall Height (in)24 5/8
  • Overall Height (cm)62.5
  • Overall Width (in)22 1/16
  • Overall Width (cm)56
  • Power (VAC)120
  • Power (Hz)60
  • Chamber Depth (in)13 13/32
  • Chamber Depth (cm)34
  • Chamber Height (in)17 11/32
  • Chamber Height (cm)44
  • Chamber Width (in)15 3/4
  • Chamber Width (cm)40
  • Display TypeLCD
  • Number Of Shelves2
  • Number Of Shelf Positions4
  • Number Of Inner Doors1
  • Number Of Outer Doors1
  • Timer RangeUp to 9 days, 23 hours, 59 minutes
  • Warranty2 year
Two year warranty

Key Features

  • Class 3.1 independent temperature safety device (DIN 12880) with visual temperature alarm
  • Adjustable exhaust air flap
  • Inner tempered glass door for quick viewing of samples
  • 2 year warranty

More About this Item

These mechanical convection incubators are suitable for all gentle incubation applications, particularly under a full load and large batch throughputs. The intuitive controller with integrated timer function makes it easy to control operating parameters including exhaust flap and fan speed. The adjustable fan moves air evenly and efficiently providing very little temperature variation throughout the unit.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat