Binder FED 115 Avantgarde Mechanical Convection Oven with Enhanced Timer Functions, 4.1 cu ft, 230 VAC

Representative image only.
Binder Mfr # 9010-0293 – Item # 0501241
Designed for the requirements in volved in dryng or heating samples
  • Controller with LCD display and enhanced time functions
  • Electromechanical control of the exhaust air flap
  • Class 2 integrated independent adjustable temperature safety device (DIN 12880) with visual alarm
  • 2 year warranty

PRODUCT OPTIONS

Call For Price

Call For Price

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)4.1
  • Capacity (Liters)116
  • Max Temperature (° F)572
  • Min Temperature (° C)Ambient +10
  • Max Temperature (° C)300
  • Temperature Uniformity±1.2 at 150°C
  • Resolution±0.3°C
  • Chamber Width (in)21 43/64
  • Chamber Height (in)21 43/64
  • Chamber Depth (in)15 11/64
  • Chamber Width (cm)55
  • Chamber Height (cm)55
  • Chamber Depth (cm)38.5
  • Exterior Width (in)27 31/32
  • Exterior Height (in)28 31/32
  • Exterior Depth (in)23 27/32
  • Exterior Width (cm)71
  • Exterior Height (cm)73.5
  • Exterior Depth (cm)60.5
  • Rise Time18 min to 150°C
  • Number of Shelves2
  • Number of Shelf Positions5
  • DisplayLCD
  • Power (VAC)230
  • Power (Hz)50/60
  • Power (amps)6.3
  • TimerYes
  • Timer RangeUp to 9 days, 23 hrs, 59 min
  • Warranty2 Years
Two year warranty

Key Features

  • Controller with LCD display and enhanced time functions
  • Electromechanical control of the exhaust air flap
  • Class 2 integrated independent adjustable temperature safety device (DIN 12880) with visual alarm
  • 2 year warranty

More About this Item

The FED series of ovens provide multiple capacities and are very adaptable to a variety of applications. LCD contoller makes it simple to adjust the fan speed, control the exhaust flap and adjust the enhanced timer functions.
With a temperature range up to 300°C these ovens maintain a high temperature accuracy thanks to APT.line™ technology. Other features include crome plated shelves, ethernet interface, USB port for data recording and an ergonomic handle design.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat