BRAND accu-jet® S Pipette Controller, Dark Gray; 100-240V, 50/60HZ

Representative image only.
BRAND Mfr # 26350 – Item # 2521000
Unsurpassed control and comfort, with an integrated rest
  • Touch sensitive buttons
  • Speed Limiter
  • Can be set down with filled pipette
  • 1 year warranty

PRODUCT OPTIONS

Call For Price

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • Max Volume (µL)5000
  • AutoclavableYes
  • Min Volume (µL)0
  • Min Volume (mL)0
  • Max Volume (mL)5
  • Min Dispensing (mL)0.1
  • Max Dispensing (mL)100
  • Speed5.0mL/sec
  • Color CodeDark Gray
  • Filter Type1x 0.2µm hydrophobic PTFE
  • Power (VAC)100 to 240
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Touch sensitive buttons
  • Speed Limiter
  • Can be set down with filled pipette
  • 1 year warranty

More About this Item

The new Brand® accu-jet® S pipette controller f fills volumetric and serological pipettes from 0.1 mL to 200 mL in size quickly and accurately. Touch-sensitive buttons control the speed for quick and accurate meniscus setting and dispensing from dropwise to full power. A speed limiter thumbwheel helps prevent over aspiration with small volume pipettes.

A gravity dispense switch allows for accurate volumes with "TD" pipettes, or to avoid disturbing cell pellets. The integrated rest provides the proper tilt to allow setting down of the accu-jet® S with a filled pipette without contamination. Four colors available.

Long-life Ni-Mh battery provides up to 8 hours of full speed operation on a 4-hour charge. LED indicator tells you when 2 hours of pipetting time remain.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat