Caframo Compact square blade impeller; 1-1/4" dia

Representative image only.
Caframo Mfr # A250 – Item # 5080152
  • 2 year warranty

PRODUCT OPTIONS

₹27,300.00INR / Each

₹34,000.00 - ₹43,100.00INR / Each

for an additional
₹43,100.00INR / Each
for an additional
₹34,000.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Material316 Stainless Steel
  • Impeller Size (in)1.25
  • Impeller Size (mm)31.75
  • Shaft Diameter (in)0.3125
  • Shaft Diameter (mm)7.94
  • Shaft Length (in)16
  • Shaft Length (mm)406.4
  • Warranty2 year
Two year warranty

Key Features

  • 2 year warranty

More About this Item

Customize your mixer for your application.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat