CELLTREAT Scientific Products 229244 Open-Ended Serological Pipette, 10mL, Bulk Packed, Sterile; 500/Cs

Representative image only.
CELLTREAT Scientific Products Mfr # 229244 – Item # 3456705
Bold, black ink indicate positive and negative graduations
  • Virgin polystyrene is gamma irradiated for sterility
  • Available bulk bagged or individually wrapped and bulk packed in bags
  • Save your controller from vapor damage—each pipette end has a material filter plug
  • Perfect for viscous or high particulate fluids—wide openings allow for easier filling and dispensing

PRODUCT OPTIONS

₹55,000.00INR / Case of 500

SPECS & DESCRIPTION

Specifications & Description

  • SterileYes
  • Max Volume (mL)10
  • Graduation Interval0.1 mL
  • Increments (mL)0.1
  • Accuracy (%)2%
  • Body MaterialPolystyrene
  • Color CodeOrange
  • Filter TypeMaterial plug
  • Package Of25 bulk wrapped per bag
  • DescriptionOpen-Ended Serological Pipet, 10mL, Bulk Packed, Sterile; 500/Cs
Sterile

Key Features

  • Virgin polystyrene is gamma irradiated for sterility
  • Available bulk bagged or individually wrapped and bulk packed in bags
  • Save your controller from vapor damage—each pipette end has a material filter plug
  • Perfect for viscous or high particulate fluids—wide openings allow for easier filling and dispensing

More About this Item

These sterile serological pipettes feature bold black positive and negative graduations making them easy to read while flling or dispensing. Color coded stripes and packaging enable quick volume identification.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat