CELLTREAT Scientific Products 229280 Plasteur Pasteur Pipette, PS, 9" L, Ind Wrapped, Sterile; 200/cs

Representative image only.
CELLTREAT Scientific Products Mfr # 229280 – Item # 3456785
Safety and convenience of plastic
  • Help prevent glove and skin punctures with flexible plastic—more durable than glass pipettes
  • Efficient—plastic won't break in transit so you get to use all the pipettes in a box
  • Longer 9" pipettes make it easier when working with larger vessels
  • Choose from virgin polystyrene or chemical-resistant polypropylene, bulk or individually wrapped packing
  • Polypropylene pipettes may be autoclaved
  • Polypropylene pipettes may be autoclaved

PRODUCT OPTIONS

₹28,600.00INR / Case of 200
Sugggested alternative

SPECS & DESCRIPTION

Specifications & Description

  • SterileYes
  • AutoclavableNo
  • Min Volume (µL)0
  • Min Volume (mL)0
  • Overall Length (InchShort)9
  • Overall Length (mm)228.6
  • Body MaterialPolystyrene
  • DescriptionPlasteur Pasteur Pipette, PS, 9" L, Ind Wrapped, Sterile; 200/cs
Sterile

Key Features

  • Help prevent glove and skin punctures with flexible plastic—more durable than glass pipettes
  • Efficient—plastic won't break in transit so you get to use all the pipettes in a box
  • Longer 9" pipettes make it easier when working with larger vessels
  • Choose from virgin polystyrene or chemical-resistant polypropylene, bulk or individually wrapped packing
  • Polypropylene pipettes may be autoclaved
  • Polypropylene pipettes may be autoclaved

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat