Cole-Parmer 304 SS mixing shaft, 10 mm dia x 500 mm L

Representative image only.
Cole-Parmer Item # 0437002
  • 1 year warranty

₹16,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Shaft MaterialStainless Steel
  • Shaft Diameter (in)0.375
  • Shaft Diameter (mm)10
  • Shaft Length (in)19.6
  • Shaft Length (mm)500
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Mixing shaft for use with any 10 mm dia or adjustable 3/8" dia chuck. Measures 10 mm dia x 500 mm L. Use only with propellers listed separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat