Varied Volume Capacities: Select from 1.5 mL to 7.5 mL options, including graduated transfer pipettes for precise liquid measurement.
Soft, Easy-Squeeze Bulbs: Large bulb graduated pipettes provide controlled dispensing for accurate liquid handling.
Durable, Chemical-Resistant Polyethylene: Ideal for handling a range of fluids safely and effectively.
General-Purpose Use: Suitable for scientific research, industrial applications, education, and medical testing.
7.5 mL capacity with large bulb for efficient liquid transfers and controlled dispensing
Graduated to 3 mL for accurate liquid measurements and easy volume control
Disposable and non-sterile, ideal for general-purpose lab use, chemical handling, and education
Constructed from chemical-resistant LDPE (Low-Density Polyethylene) for durability and flexibility
Easy-squeeze design ensures smooth, precise liquid dispensing without the need for additional tools
Bulk packaging (500/Box) supports high-throughput labs, classrooms, and industrial applications
General-purpose pipettes suitable for biotech, research, food & beverage testing, and more
More About this Item
Streamline your liquid transfer process with Cole-Parmer Economic Disposable Transfer Pipettes—your go-to solution for cost-effective, single-use liquid handling. Designed for precision, convenience, and contamination-free transfers, these plastic disposable pipettes are ideal for general-purpose applications in laboratories, research facilities, and educational settings. Whether you need graduated disposable pipettes for accurate measurements or large bulb transfer pipettes for easy liquid handling, our range of economic transfer pipettes ensures efficiency and reliability in every use.
Streamline your laboratory liquid transfer process with these 7.5 mL large bulb graduated transfer pipettes. Designed for precision and ease of use, these plastic disposable pipettes feature clear graduation marks up to 3 mL, ensuring accurate volume measurements. The soft, easy-squeeze LDPE construction provides precise control, making them ideal for chemical handling, general lab applications, and educational use.
Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.