Cole-Parmer Autoclavable Test Tube Basket, PP, 6/pk

Representative image only.
Cole-Parmer Item # 0672024
  • 1 year warranty

₹12,500.00INR / Pkg of 6

SPECS & DESCRIPTION

Specifications & Description

  • MaterialPolypropylene
  • Overall Length (in)6 5/16
  • Overall Length (cm)16
  • Overall Width (in)6 5/16
  • Overall Width (cm)16
  • Overall Height (in)6 5/16
  • Overall Height (cm)16
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

This non-corrosive polypropylene test tube basket is ideal for rinsing and draining glassware. It is virtually unbreakable and useful for storage of test tubes or culture tubes during sterilization or incubation. Withstands temperatures up to 248°F (120°C). Autoclavable.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat