Cole-Parmer BB-200 Electric Bunsen Burner without Controller; 230 VAC

Representative image only.
Cole-Parmer Item # 3613501
Provides clean and easy operation
  • Top cowl deflects heat away from hands
  • Air circulation from vented housing keeps base cool to touch
  • Energy efficient—only consumes 400 W of power
  • 230 VAC operation
  • 3 year warranty
  • Previous part number BA6101

PRODUCT OPTIONS

₹98,600.00INR / Each
Order a Controller for your Bunsen Burner

SPECS & DESCRIPTION

Specifications & Description

  • Gas TypeNo Gas (Electric)
  • Width (in)4 3/4
  • Height (in)7
  • Power (VAC)230
  • Power (Hz)50/60
  • DescriptionElectric Bunsen Burner without Controller; 230 VAC
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Includes

Power cords with plug (UK and "Shuko").

Key Features

  • Top cowl deflects heat away from hands
  • Air circulation from vented housing keeps base cool to touch
  • Energy efficient—only consumes 400 W of power
  • 230 VAC operation
  • 3 year warranty
  • Previous part number BA6101

More About this Item

This electric Bunsen burner combines the advantages of a regular gas burner with the clean and easy operation of a heating mantle. Corrosion-resistant stainless steel burner features a cone-shaped coiled resistance heater which directs radiant heat out from the cavity. Cooling vents circulate air to cool the base, making it possible to hold while in use. A detachable cowl also deflects heat from the medium surface.

Ideal for noncontact radiant heating of materials in test tubes, crucibles, small flasks, and beakers. Effective heating of a test tube sample should be done 25 mm above the top of the burner. Crucible heating may be achieved by removing the cowl.

Note: To regulate the power input and temperature of the Bunsen burner, a heating controller is required. Without a controller, the burner operates continuously at full heating power. The Bunsen burner can be purchased with or without the recommended controller.

Please Note: Effective June 2022, the Electrothermal Melting Point Apparatus Model number BA6101 has now been rebranded Cole-Parmer under Model number BB-200. All the same great features and specifications, just with a new and improved look.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat