Cole-Parmer Class A 100 mL Glass Volumetric Flasks with Glass Stoppers, Pack of 2

Representative image only.
Cole-Parmer Item # 3450283
Tight tolerance ensures accuracy
  • Class A Accuracy – Precision-calibrated to ensure highly accurate volume measurements.
  • Borosilicate 3.3 Glass – Provides superior chemical resistance and thermal durability (-50 to 550 °C).
  • Calibrated ‘To Contain’ at 20 °C – Designed for reliable lab measurements under standard conditions.
  • Sharp, Permanent Markings – Clear graduations for easy, error-free reading.
  • Ground Glass Stopper – Ensures a secure seal , preventing contamination and evaporation.
  • Compact 100 mL Capacity – Ideal for small-volume solution preparation and precise dilutions.
  • Pack of 2 for Efficiency – Convenient bulk packaging for multi-sample experiments and lab redundancy.
  • Precision Neck Design – Narrow, elongated neck reduces meniscus reading errors for more accurate measurements.
  • Lightweight Yet Durable – Designed for easy handling without compromising chemical and thermal resistance.

PRODUCT OPTIONS

₹2,200.00INR / Pkg of 2
Often bought with...

SPECS & DESCRIPTION

Specifications & Description

  • MaterialBorosilicate Glass
  • Capacity (mL)100
  • Tolerance (mL)±0.1
  • Cap TypeGlass Stopper
  • Cap MaterialGlass
  • Stopper Number Accepted12
  • Overall Height (in)6 11/16
  • Overall Height (mm)170
  • AutoclavableYes
  • Inside Rim Diameter (mm)12
  • DescriptionVolumetric Flask, Glass, with Glass Stopper, 100 mL, 2/pk
  • Warranty5 years
5 Year Warranty

Key Features

  • Class A Accuracy – Precision-calibrated to ensure highly accurate volume measurements.
  • Borosilicate 3.3 Glass – Provides superior chemical resistance and thermal durability (-50 to 550 °C).
  • Calibrated ‘To Contain’ at 20 °C – Designed for reliable lab measurements under standard conditions.
  • Sharp, Permanent Markings – Clear graduations for easy, error-free reading.
  • Ground Glass Stopper – Ensures a secure seal , preventing contamination and evaporation.
  • Compact 100 mL Capacity – Ideal for small-volume solution preparation and precise dilutions.
  • Pack of 2 for Efficiency – Convenient bulk packaging for multi-sample experiments and lab redundancy.
  • Precision Neck Design – Narrow, elongated neck reduces meniscus reading errors for more accurate measurements.
  • Lightweight Yet Durable – Designed for easy handling without compromising chemical and thermal resistance.

More About this Item

Cole-Parmer Class A Borosilicate Glass Volumetric Flasks deliver highly accurate, consistent measurements for solution preparation, titrations, and analytical testing. Designed to Class A standards, these flasks feature white graduations for easy reading, a precision neck for improved meniscus accuracy, and a secure ground glass stopper to prevent contamination.

Made from durable borosilicate glass, they offer exceptional chemical resistance, thermal stability, and autoclavability, making them ideal for pharmaceutical, environmental, industrial, and educational labs. Available in multiple capacities, these flasks provide trusted performance for critical liquid handling applications.

Achieve exceptional accuracy in your laboratory measurements with Cole-Parmer's Class A 100 mL glass volumetric flasks. Designed to meet stringent quality standards, these flasks are essential tools for precise liquid handling in various scientific applications.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat