Cole-Parmer Class A Volumetric Flask with Glass Stopper, 50 mL; 2/PK

Representative image only.
Cole-Parmer Item # 3450282
Tight tolerance ensures accuracy
  • Class A Accuracy – Precision-calibrated to ensure highly accurate volume measurements.
  • Borosilicate 3.3 Glass – Provides superior chemical resistance and thermal durability (-50 to 550 °C).
  • Calibrated ‘To Contain’ at 20 °C – Designed for reliable lab measurements under standard conditions.
  • Sharp, Permanent Markings – Clear graduations for easy, error-free reading.
  • Ground Glass Stopper – Ensures a secure seal , preventing contamination and evaporation.
  • Volumetric flask features 50 mL capacity with ±0.05 mL tolerance
  • 5 year warranty

PRODUCT OPTIONS

₹1,500.00INR / Pkg of 2

SPECS & DESCRIPTION

Specifications & Description

  • MaterialBorosilicate Glass
  • Capacity (mL)50
  • Tolerance (mL)±0.05
  • Cap TypeGlass Stopper
  • Cap MaterialGlass
  • Stopper Number Accepted10
  • Overall Height (mm)140
  • Overall Height (in)5 1/2
  • AutoclavableYes
  • Inside Rim Diameter (mm)10
  • DescriptionVolumetric Flask, Glass, with Glass Stopper, 50 mL, 2/pk
  • Warranty5 years
5 Year Warranty

Key Features

  • Class A Accuracy – Precision-calibrated to ensure highly accurate volume measurements.
  • Borosilicate 3.3 Glass – Provides superior chemical resistance and thermal durability (-50 to 550 °C).
  • Calibrated ‘To Contain’ at 20 °C – Designed for reliable lab measurements under standard conditions.
  • Sharp, Permanent Markings – Clear graduations for easy, error-free reading.
  • Ground Glass Stopper – Ensures a secure seal , preventing contamination and evaporation.
  • Volumetric flask features 50 mL capacity with ±0.05 mL tolerance
  • 5 year warranty

More About this Item

Cole-Parmer Class A Borosilicate Glass Volumetric Flasks deliver highly accurate, consistent measurements for solution preparation, titrations, and analytical testing. Designed to Class A standards, these flasks feature white graduations for easy reading, a precision neck for improved meniscus accuracy, and a secure ground glass stopper to prevent contamination.

Made from durable borosilicate glass, they offer exceptional chemical resistance, thermal stability, and autoclavability, making them ideal for pharmaceutical, environmental, industrial, and educational labs. Available in multiple capacities, these flasks provide trusted performance for critical liquid handling applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat