Cole-Parmer Clear Disposable Syringe, Luer Slip Eccentric Tip, Non-Sterile, 20 mL; 50/Pk

Representative image only.
Cole-Parmer Item # 0794539
Luer-lock or slip tips allow for easy connection of syringe filters
  • Constructed of durable polypropylene
  • 20 mL capacity
  • Luer slip eccentric tip connection type
  • Polypropylene body and plunger
  • Latex free
  • Contains no rubber, silicone oil, styrene or DEHP

PRODUCT OPTIONS

₹6,900.00INR / Bag of 50

SPECS & DESCRIPTION

Specifications & Description

  • Syringe TypeLuer eccentric slip tip
  • Syringe Capacity (mL)20
  • Graduations (mL)1
  • ColorClear
  • MaterialPolypropylene body and plunger
  • SterileNo
  • DescriptionClear Disposable Syringe, Luer Slip Eccentric Tip, Non-Sterile, 20 mL; 50/Pk

Key Features

  • Constructed of durable polypropylene
  • 20 mL capacity
  • Luer slip eccentric tip connection type
  • Polypropylene body and plunger
  • Latex free
  • Contains no rubber, silicone oil, styrene or DEHP

More About this Item

Use these latex-free, disposable polypropylene syringes for your general-purpose applications. Available in either Luer-lock or Luer-slip tip connections. Luer-lock syringes have a twist-and-lock mechanism to create a secure fitting connection, making them a safe choice for high back pressure liquids in filter applications. Luer-slip syringes slide into place and are held by friction—ideal for low-pressure applications.

Syringes come non-sterilized in bulk bags or packages. Model 07945-43 comes sterile. Needles and shield tips are not included.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat