Cole-Parmer Crimp Vial, Amber Glass, 2 mL, 11 mm, Wide Opening/Label/Filling Lines; 1000/pk

Representative image only.
Cole-Parmer Item # 9870558
Easily store samples
  • 11 mm neck diameter
  • Great for light sensitive samples
  • Label and Filling lines
  • Wide opening

PRODUCT OPTIONS

₹18,800.00INR / Pkg of 1000

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)2
  • Tube MaterialGlass
  • Tube ColorAmber
  • Height (mm)32
  • Outside Diameter (mm)12
  • Special FeaturesWide opening, label and filling lines
  • DescriptionCrimp Vial, Amber Glass, 2 mL, 11 mm, with Label; 1000/pk

Key Features

  • 11 mm neck diameter
  • Great for light sensitive samples
  • Label and Filling lines
  • Wide opening

More About this Item

Vials are made from Type I borosilicate glass to provide excellent chemical resistance to acid and neutral solutions.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat