Cole-Parmer Cryogenic Safety Kit; Large Gloves and 42" Long Apron

Representative image only.
Cole-Parmer Item # 2500079
Stay protected and save money with these bundled kits
  • Gloves protect at temperatures as low as –256°F (–160°C) and multilayered insulated construction provides maximum thermal protection while maintaining flexibility and dexterity
  • Apron's 100% waterproof liner prevents spilled fluid and cold equipment from coming in contact with the torso, and the adjustable plastic fasteners at waist and neck snap easily into place

PRODUCT OPTIONS

₹93,400.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • MaterialNylon
  • SizeLarge
  • Length (in)15
  • ColorBlue
  • LiningJersey
  • SterileNo
  • DescriptionCryogenic Safety Kit; Large Gloves and 42" Long Apron

Key Features

  • Gloves protect at temperatures as low as –256°F (–160°C) and multilayered insulated construction provides maximum thermal protection while maintaining flexibility and dexterity
  • Apron's 100% waterproof liner prevents spilled fluid and cold equipment from coming in contact with the torso, and the adjustable plastic fasteners at waist and neck snap easily into place

More About this Item

Water-resistant Cryo-Gloves provide protection in closed cryogenic systems with limited risk of exposure to cryogenic fluids. A stay-dry lining keeps you warm and comfortable. Cryo-Apron is rated for use with LN2 vapor phase and liquefied natural gas (LNG). Lightweight insulation is nontoxic and asbestos-free; provides warmth without bulk. Aprons are machine washable/dryable.

Note: Do not immerse apparel in liquid nitrogen.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat