Cole-Parmer Cryogenic Storage Dewar, 115L, with 6 x 6 Layer Racks

Representative image only.
Cole-Parmer Item # 4426055
Safely store samples for up to 200 days without liquid nitrogen refill
  • Liquid nitrogen dewars available in sizes from 2L to 115L
  • Ultra low evaporation loss enhances cryogen protection
  • Durable aluminum construction
  • Dual handles aid mobility
  • 5 year vacuum warranty
  • 1 year warranty

PRODUCT OPTIONS

₹600,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Volume (Liters)115
  • Neck Inside Diameter (ID) (cm)21.6
  • Neck Inside Diameter (ID) (in)8 1/2
  • Static Holding Time (days)80
  • MaterialAluminum
  • Height (in)34.25
  • Warranty1 year
1 Year Warranty

Key Features

  • Liquid nitrogen dewars available in sizes from 2L to 115L
  • Ultra low evaporation loss enhances cryogen protection
  • Durable aluminum construction
  • Dual handles aid mobility
  • 5 year vacuum warranty
  • 1 year warranty

More About this Item

Facilitating cryogenic management, these storage dewars come with stainless steel racks to accommodate boxes or canisters (depending on model). With high thermal efficiency, each unit provides long term storage in liquid nitrogen for up to 200 days without refill, under normal operating conditions (may vary by model).

The 95L and 115L models feature a lockable lid with temp and fluid level display.

Enhance monitoring and ease of transportation with these Cole-Parmer® Dewar Accessories which includes Smart Caps, trolleys, dewar monitor, and level rulers.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat