Cole-Parmer Digi-Mantle Heating Controller; 230 VAC

Representative image only.
Cole-Parmer Item # 3620413
Heating mantles with interchangeable cartridges
  • Set speed and temperature in seconds with the intuitive display
  • Choose the controller to meet your power supply requirement
  • Heating cartridges are sold separately
  • Complete system requires 1. Controller 2. Heating Cartridge 3. Accessories (optional)
  • 3 year warranty

PRODUCT OPTIONS

₹572,000.00INR / Each
Order a Digi-Mantle Heater Cartridge to Complete Your System

SPECS & DESCRIPTION

Specifications & Description

  • Min Stirrer Speed (rpm)100
  • Max Stirrer Speed (rpm)2000
  • Max temperature (° F)842
  • Max temperature (° C)450
  • Power (VAC)230
  • Power (Hz)50
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Key Features

  • Set speed and temperature in seconds with the intuitive display
  • Choose the controller to meet your power supply requirement
  • Heating cartridges are sold separately
  • Complete system requires 1. Controller 2. Heating Cartridge 3. Accessories (optional)
  • 3 year warranty

More About this Item

Designed to provide a comprehensive answer to heating and stirring fluids in various vessel formats. This product is modular in design, allowing for complete interchangeability between mantles (sold separately) of various sizes. With its easy-to-read/easy-to-operate, revolutionary CTC (Capacitance Touch Control) panel, setting the required temperature and stir speed takes only seconds.

When the temperature probe is fitted, the heating is controlled via the temperature feed back circuit and the actual temperature is displayed on the controller.

New dry blocks come with an inbuilt temperature sensor. This allows the true block temperature to be viewed at all times. When using a probe and dry block with in built sensor, the temperature displayed is that as measured by the probe.

Digital controller and motor arrangement allows for accurate, low-speed stirring control. Uniform stirring is provided via a motorized rotating magnet assembly positioned to provide maximum magnetic flux linkage to rotate the stirrer bar in each reaction vessel.

Please Note: Effective June 2022, the Electrothermal Digi-Mantle Controller Model number OMCA has now been rebranded Cole-Parmer under Series SHM-250. All the same great features and specifications, just with a new and improved look.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat