Cole-Parmer Digital Caliper with Calibration, Stainless Steel; 0-8"

Representative image only.
Cole-Parmer Item # 9715219
Versatility and accuracy in a compact design
  • Durable stainless steel construction
  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Designed with 0 to 8" range with 0.0005" resolution
  • 1 year warranty

PRODUCT OPTIONS

₹21,600.00INR / Each
Time to recalibrate?
for an additional
₹8,500.00INR / Each
for an additional
₹17,300.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Min range (in)0
  • Max range (in)8
  • Min range (mm)0
  • Max range (mm)200
  • Resolution0.0005 in
  • Accuracy±0.001 in
  • Accuracy (mm)±0.03
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneNIST Traceable Calibration

Key Features

  • Durable stainless steel construction
  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Designed with 0 to 8" range with 0.0005" resolution
  • 1 year warranty

More About this Item

These stainless steel digital calipers measure inside diameter, outside diameter, and depth. Easily switch from inches to millimeters with the touch of a button. Fine-adjustment thumb roller improves reading speed and position-holding lock screw sets length.

An individually-numbered Traceable® Certificate is provided with each unit, that assures accuracy from our ISO/IEC 17025:2017(1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement.”

Download your certificate of traceability at certificates.traceablelive.com

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat