Cole-Parmer Digital Pressure Gauge, 0 to 145 psi, with 1/4" NPT(M) Connections

Representative image only.
Cole-Parmer Item # 6895035
Two styles of gauges feature 1% full-scale accuracy
  • Brass center back-mount process connections
  • Single-button function for on/units/off
  • Five-minute auto power-off preserves battery life
  • 1 year warranty

PRODUCT OPTIONS

₹9,300.00INR / Each

₹34,000.00 - ₹43,100.00INR / Each

for an additional
₹34,000.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±1% full-scale
  • Dial Size (in)1.75
  • Dial Size (mm)45
  • Min Pressure (PSI)0
  • Max Pressure (PSI)145
  • Min Temperature (° F)30
  • Max Temperature (° F)165
  • Min Temperature (° C)0
  • Max Temperature (° C)55
  • Wetted MaterialsBrass
  • CaseABS plastic
  • Lens Materialpolycarbonate
  • Process Connection1/4" NPT(M)
  • Unit Of Measurementpsi, bar, MPa, kg/cm²
  • Display4-digit LCD, 1/2" H
  • Battery Type1 3V Lithium (included)
  • Battery Life1 year
  • Media CompatibilityAir and compatible gases
  • Resolution0.1 psi
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Brass center back-mount process connections
  • Single-button function for on/units/off
  • Five-minute auto power-off preserves battery life
  • 1 year warranty

More About this Item

Designed for use in numerous applications and industries, these digital gauges can be used for air pressure measurement in marine and diving, filtration, compressor and pneumatic regulators measurement, laboratory vacuum and pressure measurement, as well as aviation and defense, and general OEM use where air or compatible gases are used and brass can be used.


These high-accuracy, low-cost digital gauges have a four-digit, 1/2"H LCD and read in psi, bar, mPa, and kg/cm2. Gauges have a 1 3/4" (44.5 mm) dial and come in three styles — 0 to 145 psi in 1/8" or 1/4" NPT(M) connection, and vacuum to 100 psi in 1/8" NPT(M) connection.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat