Cole-Parmer E5001-SD Gel Imaging Enclosure with Orange Photo Filter

Representative image only.
Cole-Parmer Item # 2857002
Captures high-quality gel images with any smartphone
  • Ideal for common safe stains
  • Blocks ambient light for superior gel images
  • Accommodates multiple gel sizes and thicknesses
  • Compatible with existing UV or blue light transilluminators
  • 3 year warranty

PRODUCT OPTIONS

₹165,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Length (in)7 1/2
  • Height (in)8 3/4
  • Width (in)9
  • Length (cm)19
  • Height (cm)22
  • Width (cm)23
  • DescriptionGel Imaging Enclosure with Orange Photo Filter
  • Warranty3 Years
3 Year Warranty

Includes

Orange photo filter.

Key Features

  • Ideal for common safe stains
  • Blocks ambient light for superior gel images
  • Accommodates multiple gel sizes and thicknesses
  • Compatible with existing UV or blue light transilluminators
  • 3 year warranty

More About this Item

The compact gel imaging enclosure features an orange photo filter allowing you to instantly capture quality electrophoresis gel images with any smartphone camera. These images can be transferred to a computer for storage or further analysis. An extending adapter provides full-dimension imaging of gels up to 15 x 15 cm or can be removed for close-up pictures. The imaging enclosure is designed to fit onto most standard UV and blue light transilluminators.
Order a complete gel imaging system with illumination base for safe viewing of nucleic acids in agarose gels. The blue light LED illumination base produces a peak output of 460 nm for optimum excitation of nucleic acids stained with safe green dyes. It is safe to use and will not damage the DNA samples. The orange filter on top of the base absorbs blue light, allowing visualization of the fluorescing samples. The filter can be angled for gel access and cutting out DNA bands for further study.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat