Cole-Parmer Economic Transfer Pipette, 7.5 mL, General Purpose; 500/Box

Representative image only.
Cole-Parmer Item # 0622611
Affordable, Versatile & Reliable Liquid Handling for Laboratories
  • Cost-Effective & Bulk Packaging: Available in 500-count dispenser boxes, perfect for high-volume laboratory use.
  • Single-Use & Contamination-Free: Minimize sample cross-contamination with disposable lab liquid droppers.
  • Varied Volume Capacities: Select from 1.5 mL to 7.5 mL options, including graduated transfer pipettes for precise liquid measurement.
  • Soft, Easy-Squeeze Bulbs: Large bulb graduated pipettes provide controlled dispensing for accurate liquid handling.
  • Durable, Chemical-Resistant Polyethylene: Ideal for handling a range of fluids safely and effectively.
  • General-Purpose Use: Suitable for scientific research, industrial applications, education, and medical testing.
  • General purpose non-graduated pipette has a length of 155 mm

PRODUCT OPTIONS

₹3,600.00INR / Box of 500
Often Bought with…

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • AutoclavableNo
  • Max Volume (mL)7.5
  • Drops Per mL20
  • Overall Length (InchShort)6.125
  • Overall Length (mm)155
  • Body MaterialLow Density Polyethylene (LDPE)
  • Package Of500/Dispenser box
  • DescriptionTransfer Pipette, 7.5 mL, General Purpose; 500/Box

Key Features

  • Cost-Effective & Bulk Packaging: Available in 500-count dispenser boxes, perfect for high-volume laboratory use.
  • Single-Use & Contamination-Free: Minimize sample cross-contamination with disposable lab liquid droppers.
  • Varied Volume Capacities: Select from 1.5 mL to 7.5 mL options, including graduated transfer pipettes for precise liquid measurement.
  • Soft, Easy-Squeeze Bulbs: Large bulb graduated pipettes provide controlled dispensing for accurate liquid handling.
  • Durable, Chemical-Resistant Polyethylene: Ideal for handling a range of fluids safely and effectively.
  • General-Purpose Use: Suitable for scientific research, industrial applications, education, and medical testing.
  • General purpose non-graduated pipette has a length of 155 mm

More About this Item

Streamline your liquid transfer process with Cole-Parmer Economic Disposable Transfer Pipettes—your go-to solution for cost-effective, single-use liquid handling. Designed for precision, convenience, and contamination-free transfers, these plastic disposable pipettes are ideal for general-purpose applications in laboratories, research facilities, and educational settings. Whether you need graduated disposable pipettes for accurate measurements or large bulb transfer pipettes for easy liquid handling, our range of economic transfer pipettes ensures efficiency and reliability in every use.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat