Cole-Parmer Electronic Pipette Controller

Representative image only.
Cole-Parmer Item # 2450031
Incline the controller at any angle without affecting accuracy.
  • Easily adjust pipette volume with a push of a button
  • Multiple modes meet your pipetting needs
  • Accepts industry standard 10 mL pipettes
  • 1 year warranty

₹124,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Min Volume (mL)1
  • Max Volume (mL)10
  • Increments (mL)0.1
  • Increments (µL)100
  • Accuracy (%)±0.5
  • Reproducibility<0.25%
  • Number Of Channels1
  • CalibrationInternal
  • DescriptionElectronic Pipette Controller
  • Warranty1 Year
1 Year Warranty

Includes

battery charger.

Key Features

  • Easily adjust pipette volume with a push of a button
  • Multiple modes meet your pipetting needs
  • Accepts industry standard 10 mL pipettes
  • 1 year warranty

More About this Item

The compact, lightweight electronic pipette controller features an adjustable pipette nozzle which can rotate 360 degrees, allowing you to work from any angle. High precision motor control prevents liquids from entering the instrument. Four modes of pipetting are available: free, manual, liquid distribution, and mixed blowing. The digital screen displays three calibration points: 1000 µl (in red), 5000 µl, and 10000 µl.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat