Cole-Parmer Fitting, 316L Stainless Steel, Straight, Concentric Sanitary Clamp Reducer, 2" x 1"

Representative image only.
Cole-Parmer Item # 5011802
Great for food, beverage, and dairy applications—fittings comply with FDA and 3A standards
  • Ideal for general-purpose, food, beverage, and pharmaceutical applications
  • Free technical application support available to assist with tubing selection
  • 316L stainless steel (SS) offers excellent chemical resistance against corrosive acids and bases
  • Common centerline—useful when cavitation is present
  • 2" x 1" clamp sizes
  • 1 year warranty

PRODUCT OPTIONS

₹9,200.00INR / Each
Often Bought With

SPECS & DESCRIPTION

Specifications & Description

  • Fitting Material316L Stainless Steel
  • Connection TypeSanitary
  • Number Of Ports2
  • Sanitary Clamp Size (Port 1) (in)2
  • Sanitary Clamp Size (Port 2) (in)1
  • Flow PatternStraight
  • ColorMetallic
  • Regulatory ApprovalsFDA;3A
  • DescriptionFitting, 316L Stainless Steel, Straight, Concentric Sanitary Clamp Reducer, 2" x 1"
  • Warranty1 Year
1 Year Warranty

Key Features

  • Ideal for general-purpose, food, beverage, and pharmaceutical applications
  • Free technical application support available to assist with tubing selection
  • 316L stainless steel (SS) offers excellent chemical resistance against corrosive acids and bases
  • Common centerline—useful when cavitation is present
  • 2" x 1" clamp sizes
  • 1 year warranty

More About this Item

Use these 316L stainless steel sanitary fittings in the food, beverage, and pharmaceutical industries. They provide excellent chemical compatibility and corrosion resistance while offering a leak-proof connection; use with our SS clamp for a secure seal. Easily remove to clean or use Clean-in-Place (CIP) process to reduce the chances of dirt and bacteria contaminating the process.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat