Cole-Parmer Fitting, 316L Stainless Steel, Straight, Sanitary Clamp to Hose Barb Adapter, 3/4" Clamp x 1/8" ID

Representative image only.
Cole-Parmer Item # 5011807
Great for food, beverage, and dairy applications—fittings comply with FDA and 3A standards
  • Ideal for general-purpose, food, beverage, and pharmaceutical applications
  • Free technical application support available to assist with tubing selection
  • 316L stainless steel (SS) offers excellent chemical resistance against corrosive acids and bases
  • Hose barb connection helps easily transition to tubing
  • 3/4" clamp size x 1/8" hose barb
  • 1 year warranty

PRODUCT OPTIONS

₹4,400.00INR / Each
Order clamps to connect sanitary clamp fittings

SPECS & DESCRIPTION

Specifications & Description

  • Fitting Material316L Stainless Steel
  • Connection TypeSanitary x Hose Barb
  • Number Of Ports2
  • Barb Size / Tubing Id (Port 2) (in)1/8
  • Sanitary Clamp Size (Port 1) (in)3/4
  • Flow PatternStraight
  • ColorMetallic
  • Regulatory ApprovalsFDA;3A
  • DescriptionFitting, 316L Stainless Steel, Straight, Sanitary Clamp to Hose Barb Adapter, 3/4" Clamp x 1/8" ID
  • Warranty1 Year
1 Year Warranty

Key Features

  • Ideal for general-purpose, food, beverage, and pharmaceutical applications
  • Free technical application support available to assist with tubing selection
  • 316L stainless steel (SS) offers excellent chemical resistance against corrosive acids and bases
  • Hose barb connection helps easily transition to tubing
  • 3/4" clamp size x 1/8" hose barb
  • 1 year warranty

More About this Item

Use these 316L stainless steel sanitary fittings in the food, beverage, and pharmaceutical industries. They provide excellent chemical compatibility and corrosion resistance while offering a leak-proof connection; use with our SS clamp for a secure seal. Easily remove to clean or use Clean-in-Place (CIP) process to reduce the chances of dirt and bacteria contaminating the process.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat