Cole-Parmer GT-200-5 Gelation Timer, 9999 minutes; 230 VAC, 50 Hz

Representative image only.
Cole-Parmer Item # 9893043
Measure the gelation time of adhesives and resins for quality control
  • Automatically stops when gelation occurs
  • Audible and visual alarms alert you at the gelation point
  • Simple-to-use push buttons with large LED display
  • Stainless steel plungers remove for easy cleaning
  • Digital timer features 1 minute increments
  • 230 VAC operation
  • 3 year warranty
  • Previous part number FGT5Y

PRODUCT OPTIONS

₹372,000.00INR / Each
Often bought with

SPECS & DESCRIPTION

Specifications & Description

  • Resolution1 minute
  • Accuracy±2%
  • Min Timer Range (minutes)1
  • Max Timer Range (minutes)9999
  • Rpm1
  • Power (VAC)230
  • Power (Hz)50
  • Height (in)4.75
  • Depth (in)3.75
  • Width (in)2.75
  • Height (cm)11.9
  • Depth (cm)9.4
  • Width (cm)6.9
  • DescriptionGelation Timer, 9999 minutes, 230 VAC, 50 Hz
  • Warranty3 year
3 Year WarrantyConformite Europeenne

Key Features

  • Automatically stops when gelation occurs
  • Audible and visual alarms alert you at the gelation point
  • Simple-to-use push buttons with large LED display
  • Stainless steel plungers remove for easy cleaning
  • Digital timer features 1 minute increments
  • 230 VAC operation
  • 3 year warranty
  • Previous part number FGT5Y

More About this Item

The gelation time is the transition from liquid to solid during polymerization. Test requires approximately 100 mL of sample in a container that is >1-1/2" (38 mm) in diameter. Once the measurement is started, the plunger moves up and down. After gelation, the plunger is halted, stopping the timer and setting off the audible and visual alarms. The bright LED digital display shows the time to the nearest minute or tenth of a minute.


Stand and clamp are sold separately.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat