Cole-Parmer Heavy-Duty Stand for Overhead Mixer

Representative image only.
Cole-Parmer Item # 9996821
Optimize the performance of your overhead stirrer
  • Compatible with Cole-Parmer® models SS10 & SS20
  • 1 year warranty
  • Previous part number SS10/2

₹148,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Height (in)33.5
  • Width (in)21.625
  • Depth (InchShort)18.875
  • Width (cm)55
  • Height (cm)85
  • Depth (cm)48
  • DescriptionHeavy-Duty Stand
  • Warranty1 Year
1 Year Warranty

Key Features

  • Compatible with Cole-Parmer® models SS10 & SS20
  • 1 year warranty
  • Previous part number SS10/2

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat