Cole-Parmer HO-400 Laboratory Homogenizer; 110V

Representative image only.
Cole-Parmer Item # 0472728
Process virtually any laboratory sample in seconds
  • Variable-speed motor performs from 5,000 to 25,000 rpm
  • Processing range from 200 uL to 5 L
  • Digital, programmable speed and time controls
  • 3 year warranty

PRODUCT OPTIONS

₹353,000.00INR / Each
Choose a generator probe to meet your needs.

SPECS & DESCRIPTION

Specifications & Description

  • Min Sample Size (mL)0.2
  • Max Sample Size (Liters)5
  • Max Speed (rpm)25000
  • Wattage (Out put)850
  • Power (VAC)110
  • Power (Hz)60
  • DescriptionHO-400 Laboratory Homogenizer; 110V
  • Warranty3 Years
3 Year Warranty

Key Features

  • Variable-speed motor performs from 5,000 to 25,000 rpm
  • Processing range from 200 uL to 5 L
  • Digital, programmable speed and time controls
  • 3 year warranty

More About this Item

The Cole-Parmer homogenizers are well-suited for a wide range of processing applications - use as a handheld unit or post-mount to the optional stand for hands-free operation. Use these homogenizers with either stainless steel rotor-stator generators or disposable plastic probes.

Order components and lab stand (04727-89) separately.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat