Cole-Parmer Lab Jack, 6" x 6" Top, 132 lb Capacity

Representative image only.
Cole-Parmer Item # 0805720
Safely position samples or equipment
  • Excellent side-to-side rigidity and support
  • Maximum support static load is 132 lb (60 kg)

PRODUCT OPTIONS

₹36,900.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Length (")6
  • Width (InchShort)6
  • Length (cm)15.24
  • Width (cm)15.24
  • MaterialAluminum
  • Capacity (lbs)132
  • Capacity (kg)59.9
  • ColorBlue
  • SizeLift height: 3 to 9.75"

Key Features

  • Excellent side-to-side rigidity and support
  • Maximum support static load is 132 lb (60 kg)

More About this Item

These laboratory scissor jacks provide stable, height-adjustable support for hot plates, baths, glassware, and many other items. Positioners are constructed of rugged, chemical-resistant anodized aluminum with stainless steel operating screw. Top-plate skid pad prevents slipping.
Each positioner is precision engineered for smooth, continuous operation throughout its range. Easily set the exact height needed with the turn of a knob.

A 10 mm tapped hole in the right rear corner accommodates a frame rod (not included) for mounting ring stands and other lab apparatus.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat