Cole-Parmer large Square Polystyrene Weigh Boats, White, 330 mL, 500/Pk

Representative image only.
Cole-Parmer Item # 0101725
Rounded corners simplify transfer of powdered or granular samples
  • Disposable
  • White Translucent Color Dishes - for traditional applications
  • Blue Translucent Color Dishes - contrasts for white powders and solids, increases sample

PRODUCT OPTIONS

₹31,000.00INR / Pkg of 500
Often Bought with…

SPECS & DESCRIPTION

Specifications & Description

  • Accessory TypeWeighing Dishes, Liners, Pans, or Boats
  • Capacity (mL)330
  • ColorWhite
  • MaterialPolystyrene
  • Height (in)7/8
  • Width (in)5 1/2
  • Length (in)5 1/2
  • DescriptionSquare Polystyrene Weigh Boats, White, 330 ml, 500/Pk

Key Features

  • Disposable
  • White Translucent Color Dishes - for traditional applications
  • Blue Translucent Color Dishes - contrasts for white powders and solids, increases sample

More About this Item

General purpose sample holders. Translucent, rubberized polystyrene withstands temperatures to 180°F, flexes for easy pouring. Biologically inert; resistant to dilute acids, aqueous solutions, alcohols, bases. For use with balances, microwave moisture analyzers, hundreds of other sample handling applications. Flat bottom resists tipping. Contoured sides permit no-slip handling.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat