Cole-Parmer Low-Form Beaker, Glass, 50 mL; 12/PK

Representative image only.
Cole-Parmer Item # 3450239
Durable Borosilicate Glass Beakers for Laboratory Precision
  • Durable Borosilicate Glass Construction - Ensures longevity and resistance to chemical corrosion, suitable for various laboratory environments.
  • Clear Graduated Markings - Features easy-to-read white graduations for accurate measurement and mixing of liquids.
  • Low-Form Design - Provides stability and ease of handling, reducing the risk of spills and enhancing safety.
  • Versatile Applications - Ideal for measuring, mixing, and heating liquids in educational, industrial, and research settings.
  • Beaker features a 50 mL capacity
  • Designed with graduation range from 10 to 50 mL in 10 mL intervals
  • 5 year warranty

PRODUCT OPTIONS

₹1,600.00INR / Pkg of 12
Economical flasks for every lab

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)50
  • MaterialBorosilicate Glass
  • Min Graduation (mL)10
  • Max Graduation (mL)50
  • Graduation Interval (mL)10
  • Withstands High Temperature (° F)1022
  • Withstands Low Temperature (° F)-58
  • AutoclavableYes
  • Outside Diameter (OD) (cm)4.2
  • Overall Height (cm)6
  • DescriptionLow-Form Beaker, Glass, 50 mL, 12/pk
  • Warranty5 years
5 Year Warranty

Key Features

  • Durable Borosilicate Glass Construction - Ensures longevity and resistance to chemical corrosion, suitable for various laboratory environments.
  • Clear Graduated Markings - Features easy-to-read white graduations for accurate measurement and mixing of liquids.
  • Low-Form Design - Provides stability and ease of handling, reducing the risk of spills and enhancing safety.
  • Versatile Applications - Ideal for measuring, mixing, and heating liquids in educational, industrial, and research settings.
  • Beaker features a 50 mL capacity
  • Designed with graduation range from 10 to 50 mL in 10 mL intervals
  • 5 year warranty

More About this Item

Precision and Durability for Your Laboratory Needs

Cole-Parmer's Griffin Low-Form Graduated Glass Beakers are designed to meet the rigorous demands of modern laboratories. Constructed from high-quality borosilicate glass, these beakers offer exceptional durability and resistance to thermal shock, making them ideal for a wide range of applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat