Cole-Parmer Macropipettor Pipette Tips, 0.4-2 mL, Clear; 200/Bag

Representative image only.
Cole-Parmer Item # 0785922
Stop inadvertent volume changes
  • Liquid touches only the disposible polypropylene tip
  • 6 month warranty

PRODUCT OPTIONS

₹11,500.00INR / Bag of 200

₹17,600.00 - ₹25,900.00INR / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • Max Volume (µL)2000
  • Min Volume (µL)200
  • Min Volume (mL)0.2
  • Max Volume (mL)2
  • Tip Volume (mL)2
  • Min Dispensing (mL)0.4
  • Max Dispensing (mL)2
  • Warranty6 month
6 Month Warranty

Key Features

  • Liquid touches only the disposible polypropylene tip
  • 6 month warranty

More About this Item

These disposable polypropylene tips are bulk packaged in a bag of 200 tips.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat