Cole-Parmer Omega Zen® Pipette Controller, Gray

Representative image only.
Cole-Parmer Item # 2530098
Precisely and rapidly pipette liquids with a comfortable ergonomic design
  • Easily fine-tune pipetting speed with thumbwheel control and speedometer display
  • Quick and quiet pump fills a 25-mL pipette in 3 seconds
  • Accepts glass or plastic serological pipettes, from 1 to 100 mL
  • Durable, UV-resistant plastic housing is ideal for use in cleanrooms and fume hoods
  • Avoid battery depletion with auto shut-off after 5 minutes of inactivity
  • Removable nosepiece and silicone adapter autoclavable at 121°C
  • 1 year warranty

PRODUCT OPTIONS

₹36,600.00INR / Each
Often bought with...

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • AutoclavableYes
  • Max Volume (µL)100000
  • Min Volume (µL)0
  • Min Volume (mL)0
  • Max Volume (mL)100
  • Min Dispensing (mL)1
  • Max Dispensing (mL)100
  • Number of Speeds8
  • Speed9 to 10 mL/sec
  • Body MaterialUV-resistant resin
  • Color CodeGray
  • Auto ShutoffYes
  • Filter Type0.45µm sterile PTFE
  • MemoryNo
  • Power (VAC)100 to 240
  • Battery1 Rechargeable 3.7V Lithium-ion (included)
  • Compatible with1 to 100 mL glass or plastic serological pipettes
  • DescriptionOmegaZen Pipette Controller, gray
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Easily fine-tune pipetting speed with thumbwheel control and speedometer display
  • Quick and quiet pump fills a 25-mL pipette in 3 seconds
  • Accepts glass or plastic serological pipettes, from 1 to 100 mL
  • Durable, UV-resistant plastic housing is ideal for use in cleanrooms and fume hoods
  • Avoid battery depletion with auto shut-off after 5 minutes of inactivity
  • Removable nosepiece and silicone adapter autoclavable at 121°C
  • 1 year warranty

More About this Item

This portable and lightweight pipette controller features an ergonomic rounded design with contoured buttons to help prevent hand fatigue after hours of use. The LCD shows the dispensing speed, gravity mode, and battery charge. Eight speeds from drip dispense to 8.3 mL/second allow for precision and versatility while pipetting. Gravity mode is nonmotorized drop dispensing, in which the speed of the drops being dispensed can be controlled by the dispense trigger.
The battery display shows 1 to 6 bars in sequence from empty to full, and the battery icon will flash when the battery is less than 10% charged. The rechargeable lithium-ion battery provides up to 9 hours of continuous use.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat