Cole-Parmer OS_200D-C-SYS-ADP Compact Digital Mixer System, 50 to 2500 rpm, 115/230 VAC with Plug Adapter Kit

Representative image only.
Cole-Parmer Item # 5000603
Complete digital system for your general mixing needs—includes mixer, stand, and two blades
  • Compact size—only 2”W x 4”H x 6”D—fits virtually anywhere!
  • Mixes up to 2 liters of water at a maximum speed of 2500 rpm
  • Model 50006-03 includes a power adapter with plug adapter kit for 100 to 240 VAC operation. Adapter kit includes plugs for North America/Mexico/Japan, Australia/China, Europe, and UK/Singapore.
  • Includes optional auto-start feature in the event of power loss
  • 3 year warranty

PRODUCT OPTIONS

₹120,000.00INR / Each
Often Bought with…

SPECS & DESCRIPTION

Specifications & Description

  • Min Speed (rpm)50
  • Max Speed (rpm)2500
  • ChuckCollet
  • Max Torque (in-oz)14.2
  • Impeller Size (in)1.1875
  • Impeller Size (mm)30.2
  • DisplayYes
  • Power (Phase)1
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Motor hp1/50
  • Warranty3 Years
Conformite Europeenne

Key Features

  • Compact size—only 2”W x 4”H x 6”D—fits virtually anywhere!
  • Mixes up to 2 liters of water at a maximum speed of 2500 rpm
  • Model 50006-03 includes a power adapter with plug adapter kit for 100 to 240 VAC operation. Adapter kit includes plugs for North America/Mexico/Japan, Australia/China, Europe, and UK/Singapore.
  • Includes optional auto-start feature in the event of power loss
  • 3 year warranty

More About this Item

This compact, digital mixer is perfect for smaller scale mixing needs throughout your laboratory. The maintenance-free brushless DC motor provides speeds from 50 to 2500 rpm. The LED display lets you make precise speed adjustments and ensures repeatability. The motor housing is lightweight molded nylon, resistant to the occasional splash and spill.
Mixer housing includes an integrated stand clamp that allows for quick and secure mounting to the included stand. The stainless steel collet, with set screws, accepts impellers with a maximum diameter of 6 mm.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat