Cole-Parmer Panel-Mount Solar Powered Thermometer, 304 SS Case, U-Clamp Mount

Representative image only.
Cole-Parmer Item # 9015042
Perfect for use in freezers and walk-in coolers!
  • Replace existing 2" mechanical thermometers!
  • NSF (National Sanitation Foundation) certified for food storage areas
  • 1 year warranty

PRODUCT OPTIONS

Call For Price

₹17,000.00 - ₹25,900.00INR / Each

for an additional
₹17,000.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Meter Measurement TypeDigital Indicator
  • Number Of Probe Channels1
  • Min Temperature (° F)-40
  • Max Temperature (° F)158
  • Min Temperature (° C)-40
  • Max Temperature (° C)70
  • Accuracy±1% full-scale
  • Resolution0.1°
  • Mounting TypeU-clamp mount
  • Display Type3.5-digit LCD
  • Height (in)2/5
  • No. of Probe(s) Included1
  • Probe Diameter (in)0.2
  • Probe Length (in)1
  • Battery1 rechargeable lithium-ion (included)
  • Warranty1 year
1 Year WarrantyNSF international certified

Includes

one rechargeable lithium-ion battery.

Key Features

  • Replace existing 2" mechanical thermometers!
  • NSF (National Sanitation Foundation) certified for food storage areas
  • 1 year warranty

More About this Item

These maintenance-free thermometers operate on solar power in light levels above 100 LUX, and use a battery back-up below 100 LUX. The calibration adjustment is on back of unit. The 48"L cable has no lead-containing pigments.
Use panel-mount thermometers for front flange attachment.
Use wall-mount thermometers for rear flange attachment.
U-clamp thermometers are for mounting without flange attachment.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat