Cole-Parmer PB-100-4000 Portable Toploading Balance, 4000g x 0.1g, 120V

Representative image only.
Cole-Parmer Item # 2000044
An excellent choice for quality and affordable precision weighing
  • Internal rechargeable battery for portability and convenience
  • RS-232 interface allows for communication with a printer
  • Print function for GLP compliance
  • Capacity tracker warns of approaching overloads
  • Security lock-down port
  • 4000 g - high-capacity portable weighing 

PRODUCT OPTIONS

Call For Price

₹25,500.00 - ₹34,500.00INR / Each

for an additional
₹25,500.00INR / Each
for an additional
₹34,500.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)4000
  • Capacity (lbs)8.8
  • Readability (g)0.1
  • Repeatability (g)0.2
  • Linearity (g)0.2
  • Weighing Unitsg, ct, GN, N, dr, lb, oz, ozt, tl.T, tl.H, tl.S, T, custom unit
  • Calibration TypeExternal calibration
  • OutputRS-232
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)3
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Power (VAC)100 to 240;115
  • Height (in)3 19/64;2 7/8
  • Length (InchShort)10 1/10
  • Width (in)7;7 3/4
  • Depth (in)9 3/4
  • Pan Diameter (in)4 45/64
  • Display Height (in)45/64
  • DescriptionPortable Toploading Balance, 4000g x 0.1g, 120V
  • Warranty2 Years
3 Year WarrantyUL Listed to Canadian safety standards.Conformite EuropeenneCole-Parmer ExclusiveUL Listed.

Key Features

  • Internal rechargeable battery for portability and convenience
  • RS-232 interface allows for communication with a printer
  • Print function for GLP compliance
  • Capacity tracker warns of approaching overloads
  • Security lock-down port
  • 4000 g - high-capacity portable weighing 

More About this Item

Cost-Effective Precision Weighing for Everyday Use

Choosing this affordable precision weighing solution doesn't mean sacrificing accuracy or essential features. It provides precise measurements without breaking the budget, making it a cost-effective choice for businesses and laboratories.

Internal Rechargeable Battery for Portability

The inclusion of an internal rechargeable battery adds a level of portability and convenience. Users can take the equipment to various locations without being tethered to a power source, making it suitable for fieldwork, remote sites, and other mobile applications.

Seamless Communication with RS-232 Interface

Communicate with ease. The RS-232 interface connects with a printer or other external devices, streamlining data recording and management. This connectivity option simplifies documentation and data transfer, enhancing workflow efficiency.

Print Function for GLP Compliance

The built-in print function ensures GLP (Good Laboratory Practice) compliance. It simplifies generating and maintaining records, making it easier for users to adhere to regulatory requirements and quality standards.

Capacity Tracker for Overload Warning

A proactive alert system prevents damage to the equipment and ensures accurate measurements, extending the life of the balance and reducing the risk of costly repairs or replacements.

Keeping Equipment Safe

A security lock-down port safeguards valuable precision weighing equipment in shared or high-traffic environments.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat