Cole-Parmer Plastic Pasteur Pipettes, 9" Length; 500/CS

Representative image only.
Cole-Parmer Item # 3456793
Flexible-plastic construction won't shatter like glass
  • Durable, disposable, and autoclavable
  • Choose from sterile or nonsterile, in 5 3/4" or 9" lengths

PRODUCT OPTIONS

₹28,500.00INR / Case of 500

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • Min Volume (µL)0
  • Min Volume (mL)0
  • Overall Length (InchShort)9
  • Overall Length (mm)228.6
  • Body MaterialPolystyrene
  • Package Of500
  • DescriptionPlastic Pasteur Pipettes, 9" Length; 500/Cs

Key Features

  • Durable, disposable, and autoclavable
  • Choose from sterile or nonsterile, in 5 3/4" or 9" lengths

More About this Item

Constructed of polystyrene, these transfer pasteur pipettes won't shatter like glass — no need for a Sharps container.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat