Cole-Parmer Polyfoam 6 Place Floating Racks for 15/50 mL Centrifuge Tubes; 10/Pk

Representative image only.
Cole-Parmer Item # 0673954

₹6,700.00INR / Pkg of 10

SPECS & DESCRIPTION

Specifications & Description

  • Min Tube Size (mL)15
  • Max Tube Size (mL)50
  • Tubes Held6
  • Width (in)3 2/5
  • Height (in)3 2/5
  • Width (mm)86
  • MaterialPolyfoam
  • DescriptionPolyfoam 6 Place Floating Racks for 15/50 mL Centrifuge Tubes; 10/Pk

More About this Item

Economical polyfoam floating racks are easy to use in water baths or beakers. Ideal for use with PCR tubes, microtubes, and centrifuge tubes.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat